3 Ton - Upflow/Downflow - Uncased - Evaporator Coil for Manufactured Home
CM Series 3 Ton - Upflow/Downflow - Uncased - Evaporator Coil for Manufactured Home
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rifled copper tubing, enhanced aluminum fins
- Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
- Left- or right-hand refrigerant and plumbing connections
- Liquid line - 3/8" ODS, suction line - 3/4" ODS on 1-1/2- 3 ton & 7/8" ODS on 3-1/2 - 5 ton
- Liquid line Schrader valve for hiss-testing
- Heavy duty polypropylene drain pans
- Downflow applications require plate kit, included
- Condensate drain elbow and flexible drain tubing included
- ETL listed for use with R22 and R410a when proper metering device is used
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Casing:
- Uncased
- Collection:
- CM Series
- Configuration:
- Downflow
- Depth:
- 19-5/8 in
- ETL Listed:
- Yes
- Height:
- 17-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Copper, Plastic
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Flowrater
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Width:
- 17-3/4 in