This product requires certification to purchase.

3.5 to 4 Ton - Multi-Position - Standard - Cased - Aluminum Coil - R-410A - 17.5" W

Aspen Manufacturing

DE Series 3.5 to 4 Ton - Multi-Position - Standard - Cased - Aluminum Coil - R-410A - 17.5" W

  • Fast #
  • Part #ADE48C34175L482
  • Item #11523302
  • Manufacturer Part #DE48C34-175L-482
5 out of 5 Customer Rating
Brand image
Aspen Manufacturing

DE Series 3.5 to 4 Ton - Multi-Position - Standard - Cased - Aluminum Coil - R-410A - 17.5" W

  • Fast #
  • Part #ADE48C34175L482
  • Item #11523302
  • Manufacturer Part #DE48C34-175L-482
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rifled aluminum tubing, enhanced aluminum fins
  • Air pressure tested at 500 psi, leak tested with helium, then sealed and nitrogen pressurized
  • Left or right hand refrigerant and plumbing connections
  • Externally mounted flowrator body with Schrader valve for hiss-testing
  • Heavy duty plastic or metal drain pans powder-coated galvanized steel horizontal drain pans standard
  • Embossed galvanized steel cabinets standard
  • Cabinet feature furnace connectors
  • Up flow, horizontal right and horizontal left without field modification
  • Fully insulated foil faced insulation
  • Requires Certification

Specifications

BTU:
48000
Casing:
Cased
Coil Type:
Evaporator
Collection:
DE Series
Configuration:
Multi-Position
Depth:
21-1/2 in
ETL Listed:
Yes
Height:
30 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 - 4 Ton
Width:
17-1/2 in