This product requires certification to purchase.

1.5 - 2.5 Ton Cased Copper Upflow/Downflow Coil - 14" W

Aspen Manufacturing

Dx-Treme CC Series 1.5 - 2.5 Ton Cased Copper Upflow/Downflow Coil - 14" W

  • Fast #
  • Part #ACC30A2G140L057
  • Item #8693478
  • Manufacturer Part #CC30A2G-140L-057
3.2 out of 5 Customer Rating
Brand image
Aspen Manufacturing

Dx-Treme CC Series 1.5 - 2.5 Ton Cased Copper Upflow/Downflow Coil - 14" W

  • Fast #
  • Part #ACC30A2G140L057
  • Item #8693478
  • Manufacturer Part #CC30A2G-140L-057
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
30000
Casing:
Cased
Collection:
Dx-Treme CC Series
Configuration:
Downflow, Upflow
Depth:
21-1/2
ETL Listed:
Yes
Height:
16
Liquid Line (OD):
3/8
MBH:
30
Material:
Aluminum, Copper, Galvanized, Plastic
Refrigerant:
R-410A
Refrigerant Control:
Piston
Suction Line (OD):
3/4
Tonnage:
1.5 - 2.5 Ton
UL Listed:
UL 1995
Width:
14