This product requires certification to purchase.

2 Ton - Upflow - Aluminum and Copper - Cased - Coil - Galvanized

Aspen Manufacturing

DX-Treme CC Series 2 Ton - Upflow - Aluminum and Copper - Cased - Coil - Galvanized

  • Fast #
  • Part #ACC24C2G175R057
  • Item #7255214
  • Manufacturer Part #CC24C2G175R057
5 out of 5 Customer Rating
Brand image
Aspen Manufacturing

DX-Treme CC Series 2 Ton - Upflow - Aluminum and Copper - Cased - Coil - Galvanized

  • Fast #
  • Part #ACC24C2G175R057
  • Item #7255214
  • Manufacturer Part #CC24C2G175R057
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
Casing:
Cased
Coating:
Galvanized
Collection:
DX-Treme CC Series
Configuration:
Upflow
Depth:
21-1/2 in
Height:
20 in
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum, Copper, Plastic
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Width:
17-1/2 in