48K BTU - Cased Copper Upflow/Downflow Coil - 21" W
Dx-Treme CC Series 48K BTU - Cased Copper Upflow/Downflow Coil - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Casing:
- Cased
- Collection:
- Dx-Treme CC Series
- Configuration:
- Upflow, Downflow
- Depth:
- 21-1/2
- ETL Listed:
- Yes
- Height:
- 24
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Aluminum, Copper, Galvanized, Plastic
- Refrigerant:
- R-410A
- Refrigerant Control:
- Piston
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Width:
- 21