2.5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil - Galvanized

You last purchased this on
 
Aspen Manufacturing

CE Series 2.5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil - Galvanized

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aspen Manufacturing

CE Series 2.5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil - Galvanized

  • Fast #
  • Part #ACE30D44175L015
  • Item #3788999
  • Manufacturer Part #CE30D44175L015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • T gray ULTRAFLEX II painted metal cabinet
  • Externally mounted flowrater body with Schrader valve for hiss-testing
  • Some models may vary in appearance
  • Liquid line - 3/8" ODS, suction line - 3/4" ODS on 1-1/2- 3 ton & 7/8" ODS on 3-1/2 - 5 ton
  • Left- or right-hand refrigerant and plumbing connections
  • ETL listed for use with R22 and R410a when proper metering device is used
  • Flanged top duct opening
  • Requires Certification

Specifications

BTU:
30000
Coating:
Galvanized
Coil Type:
Cased
Collection:
CE Series
Configuration:
Multi-Position
Depth:
21-1/2 in
ETL Listed:
Yes
Height:
27 in
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum, Copper, Plastic, Steel
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
UL 1995
Width:
23 in