4 Ton - Multi-Position - Air Handler
FMB Series 4 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- FMB Series
- Configuration:
- Multi-Position
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- SEER:
- 13.0
- Tonnage:
- 3.5 - 4 Ton
- Watts:
- 15 kW