Mini Orange Pump Kit
Aspen® Mini Orange Pump Kit
Package Quantity Info:
Each: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Self-priming pump installs remotely above ceiling or inside lineset cover
- Dimensions: 4-1/4" L x 1-1/2" W x 2" H
- Voltage: 115/230V
- Pan mount and inline style reservoir included
- Modular terminals for fast connection
Specifications
- AMP:
- 0.17
- Collection:
- Aspen®
- Cord Length:
- 6 ft
- Depth:
- 3-3/20
- Discharge:
- 1/4 in
- Flow Rate:
- 3.2 gph
- Height:
- 2
- Length:
- 4-1/4
- Maximum Feet of Head:
- 33
- Power Source:
- Electric
- Pump Application:
- Self-priming
- UL Listed:
- No
- UPC:
- 021449839099
- Volts:
- 100/250V
- Watts:
- 16
- Width:
- 1-1/2