This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

American Standard

Aspirations Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7061104002
  • Item #10158894
  • Manufacturer Part #7061104.002
3.1 out of 5 Customer Rating
Brand image
American Standard

Aspirations Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7061104002
  • Item #10158894
  • Manufacturer Part #7061104.002
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • ALL METAL CONSTRUCTION: Single-handle faucet is made of metal for lasting dependability
  • NO-DRIP RELIABILITY: Equipped with ceramic disc valve for exceptional performance
  • GREAT PRICE: Premium quality single-handle faucet
  • ANTI-SCALD PROTECTION: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
  • EASY TO INSTALL: DIY-friendly bathroom faucet is easy to install with or without optional deck plate
  • REDUCES WATER USE: WaterSense certified for water savings and efficiency
  • LEAD-FREE: Compliant with all national and regional lead-free regulations
  • WARRANTY: Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Aspirations
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
No
Faucet Height:
6-3/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
4-3/16
Spout Reach:
5-1/16
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
Type:
A7061104002
UPC:
012611937491
WaterSense Labeled:
Yes