S Size Neoprene and Latex Diamond Grip Gloves in Blue and Yellow (12 Pack)
S Size Neoprene and Latex Diamond Grip Gloves in Blue and Yellow (12 Pack)
Package Quantity Info:
Pack: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised Diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
Documents
Specifications
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Chemical Resistant
- Length:
- 12
- Thickness:
- 19 mil
- UPC:
- 616314011092