Size L Latex Disposable Gloves in Black
Size L Latex Disposable Gloves in Black
Frequently Purchased Together
Product Details
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lined styles provide increased comfort and ease of donning
- Heavy duty latex gloves provide extended wear and greater chemical resistance
- Silicone Free
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Raised Diamond pattern for an enhanced grip
- Straight cuff adds additional length to protect the forearm from liquid run-off
Documents
Specifications
- Application:
- Acids, Caustics, General Cleaning
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Chemical Resistant, Disposable
- Length:
- 13 in
- Material:
- Latex
- Thickness:
- 28 mil
- Width:
- 4-2/5 in