This product requires certification to purchase.

Size XL 16 mil Latex and Natural Rubber Reusable Gloves in Yellow

Assurance®

Size XL 16 mil Latex and Natural Rubber Reusable Gloves in Yellow

  • Fast #
  • Part #P48L162YXL
  • Item #3949459
  • Manufacturer Part #48-L162Y/XL
5 out of 5 Customer Rating
Brand image
Assurance®

Size XL 16 mil Latex and Natural Rubber Reusable Gloves in Yellow

  • Fast #
  • Part #P48L162YXL
  • Item #3949459
  • Manufacturer Part #48-L162Y/XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides resistance to acids, alkalis, alcohols, salts, ketones, and animals fats
  • Flock lining provides increased comfort and ease of donning
  • Raised diamond pattern for an enhanced grip
  • Pinked zig-zag cuff for tear resistance
  • Made from component materials which comply with FDA regulations for food contact, 21CFR 177.2600
  • Silicone free
  • Requires Certification

Documents


Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Disposable:
No
Glove Size:
XL
Glove Type:
General Maintenance, Janitorial, Sanitation
Height:
12 in
Material:
Latex, Natural Rubber
Reusable:
Yes
Thickness:
16 mil
UPC:
616314035159