This product requires certification to purchase.

Swivel Nut 6 in. Offset

Assured Flow Sales

Gradelok® Swivel Nut 6 in. Offset

  • Fast #
  • Part #AGL06SW
  • Item #9342414
  • Manufacturer Part #GL06SW
3.4 out of 5 Customer Rating
Brand image
Assured Flow Sales

Gradelok® Swivel Nut 6 in. Offset

  • Fast #
  • Part #AGL06SW
  • Item #9342414
  • Manufacturer Part #GL06SW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C153
AWWA:
AWWA C-153
Application:
Portable Water
Coating:
Bituminous
Collection:
Gradelok®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Length:
6 in
Material:
Ductile Iron
Product Type:
Anchor Coupling