This product requires certification to purchase.

Swivel Nut 6 x 12 in. Offset

Assured Flow Sales

Gradelok® Swivel Nut 6 x 12 in. Offset

  • Fast #
  • Part #AGL12SW
  • Item #9342416
  • Manufacturer Part #GL12SW
5 out of 5 Customer Rating
Brand image
Assured Flow Sales

Gradelok® Swivel Nut 6 x 12 in. Offset

  • Fast #
  • Part #AGL12SW
  • Item #9342416
  • Manufacturer Part #GL12SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Swivel Nut
End Connection 2
Swivel Nut
End Connections
Swivel Nut
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
12 in
Characteristics & Features
Coating
Bituminous
Collection
Gradelok®
Fitting Type
Coupling, Straight
Material
Ductile Iron
Electrical & Operational Information
Pressure - High
350
Warranty & Product Information
ANSI
ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C153
Application
Portable Water
AWWA
AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-153
Product Type
Anchor Coupling