33 x 22 in. 1 Hole 2 Bowl Drop-in Kitchen Sink in White
33 x 22 in. 1 Hole 2 Bowl Drop-in Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 842678000209