3/4 in. Lug Washer Only
3/4 in. Lug Washer Only
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- End Connection 1:
- Lug
- End Connections:
- Lug
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Waterworks Application:
- Water