3/4 in. Stainless Steel Drop-in Anchor

You last purchased this on
 
Astral Enterprises

3/4 in. Stainless Steel Drop-in Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Astral Enterprises

3/4 in. Stainless Steel Drop-in Anchor

  • Fast #
  • Part #ASTF01
  • Item #1445949
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
FM Approved:
No
Material:
Stainless Steel
Product Type:
Drop-In Anchor
UL Listed:
No