This product requires certification to purchase.

6 in. Stainless Steel Half Clamp

Astral Enterprises

6 in. Stainless Steel Half Clamp

  • Fast #
  • Part #AUD
  • Item #1445948
  • Manufacturer Part #AUD
5 out of 5 Customer Rating
Brand image
Astral Enterprises

6 in. Stainless Steel Half Clamp

  • Fast #
  • Part #AUD
  • Item #1445948
  • Manufacturer Part #AUD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
6 in
IAPMO Listed:
No
Material:
Stainless Steel
Product Type:
Half Clamp
UL Listed:
No