8 in. Stainless Steel Half Clamp

You last purchased this on
 
Astral Enterprises

8 in. Stainless Steel Half Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Astral Enterprises

8 in. Stainless Steel Half Clamp

  • Fast #
  • Part #AXD
  • Item #1445953
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
8 in
IAPMO Listed -:
No
Material:
Stainless Steel
Product Type:
Half Clamp
UL Listed:
No