ASTRO-25BS 1/2 SWT BRZ CIRC
ASTRO-25BS 1/2 SWT BRZ CIRC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hot water re-circulation systems automatically circulate water through domestic hot water distribution pipes
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Horsepower:
- 1/25 hp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 115V, 230V