This product requires certification to purchase.

10 in. x 25 ft. Silver R4.2 Flexible Air Duct

Atco Rubber Products

10 in. x 25 ft. Silver R4.2 Flexible Air Duct

  • Fast #
  • Part #A13002510
  • Item #3079825
  • Manufacturer Part #13002510
4.1 out of 5 Customer Rating
Brand image
Atco Rubber Products

10 in. x 25 ft. Silver R4.2 Flexible Air Duct

  • Fast #
  • Part #A13002510
  • Item #3079825
  • Manufacturer Part #13002510
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
  • Encapsulated wire helix - no unraveling when cut to length/quick installation
  • Smooth inner core - low friction loss/low operating cost
  • Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
UPC:
671094167919
Vent Duct Shape:
Round