10 in. x 50 ft. Black R6 Flexible Air Duct
10 in. x 50 ft. Black R6 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Air-tight inner core - energy efficient / no fiberglass erosion into air stream
- Encapsulated Wire Helix - No unraveling when cut to length / Quick installation
- Smooth inner core - low friction loss / low operating cost
- Thick Blanket of Fiberglass Insulation - Energy efficient / Excellent thermal characteristics
- Durable black polyethylene jacket - tear and puncture resistant
Specifications
- ASTM:
- ASTM C518
- Color Finish Name:
- Black
- Diameter:
- 10 in
- Length:
- 50 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester, Polyethylene
- Maximum Airflow:
- 5000
- R value:
- R6
- Temperature Range:
- -20 to 140 Deg F
- UL Listed:
- UL 181 Class 1
- UPC:
- 671094309869
- Vent Duct Shape:
- Round