This product requires certification to purchase.

12 in. x 25 ft. Flexible Air Duct R6

Atco Rubber Products

12 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #A13602512
  • Item #3079816
  • Manufacturer Part #13602512
4.1 out of 5 Customer Rating
Brand image
Atco Rubber Products

12 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #A13602512
  • Item #3079816
  • Manufacturer Part #13602512
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

All Sizes


Product Details

Product Details

  • Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
  • Encapsulated wire helix - no unraveling when cut to length/quick installation
  • Smooth inner core - low friction loss/low operating cost
  • Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics
  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
12
Length:
25
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
UPC:
671094170506
Vent Duct Shape:
Round