12 in. x 25 ft. Grey R4.2 Flexible Air Duct
12 in. x 25 ft. Grey R4.2 Flexible Air Duct
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 12 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- Proposition 65:
- WARNING: This product can expose you to Antimony Trioxide which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round