This product requires certification to purchase.

12 x 3-1/4 in. 90 Degree Duct Elbow

Atco Rubber Products

12 x 3-1/4 in. 90 Degree Duct Elbow

  • Fast #
  • Part #A71841000
  • Item #3640942
  • Manufacturer Part #71841000
4.5 out of 5 Customer Rating
Brand image
Atco Rubber Products

12 x 3-1/4 in. 90 Degree Duct Elbow

  • Fast #
  • Part #A71841000
  • Item #3640942
  • Manufacturer Part #71841000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
3-1/4 in
Material:
Plastic
UPC:
671094231320
Vent Duct Shape:
Rectangular
Width:
12 in