12X50 FT Silver Flexible DUCT R-6
12X50 FT Silver Flexible DUCT R-6
Product Details
Product Details
- Air-tight inner core - energy efficient / no fiberglass erosion into air stream
- Encapsulated Wire Helix - No unraveling when cut to length / Quick installation
- Smooth inner core - low friction loss / low operating cost
- Thick Blanket of Fiberglass Insulation - Energy efficient / Excellent thermal characteristics
Documents
Specifications
- ASTM:
- ASTM C-518
- Diameter:
- 12
- Length:
- 50
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- R value:
- R6
- Type:
- A13605012