14 x 8 in. 45 Degree Duct Elbow
14 x 8 in. 45 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Duct Elbow Type:
- Vertical
- Duct Size:
- 14 in x 8 in
- Elbow Degree:
- 45
- Height:
- 8
- UPC:
- 671094224797
- Vent Duct Shape:
- Rectangular
- Width:
- 14