18 X 25 FT Uninsulated Flexible DUCT
18 X 25 FT Uninsulated Flexible DUCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable metallized polyester, aluminum foil, and polyester laminate construction is tear and puncture resistant
- Low Maintenance
- Flexible and maintains shape
- Easily handled and installed
- Low labor cost
- Air-tight
- Energy efficient
- Encapsulated wire helix
- No unraveling when cut to length
- Quick installation
Documents
Specifications
- Diameter:
- 18 in
- Length:
- 25 ft
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Polyester
- UL Listed:
- Yes