This product requires certification to purchase.

20 in. x 25 ft. Grey R6 Flexible Air Duct - Boxed

Atco Rubber Products

20 in. x 25 ft. Grey R6 Flexible Air Duct - Boxed

  • Fast #
  • Part #A17602520
  • Item #2819855
  • Manufacturer Part #17602520
5 out of 5 Customer Rating
Brand image
Atco Rubber Products

20 in. x 25 ft. Grey R6 Flexible Air Duct - Boxed

  • Fast #
  • Part #A17602520
  • Item #2819855
  • Manufacturer Part #17602520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • 6.0 R-Value
  • Brass plated
  • Mounts inside shower
  • Two user profiles
  • Controls AromaSense, ChromaSense & Audiosense
  • Requires Certification
Dimensions & Measurements
Diameter
20 in
Length
25 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
Yes
Material
Fiberglass, Plastic, Steel
Material Type
Polyester
Proposition 65
WARNING: This product can expose you to Antimony Trioxide which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
R value
R6
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1