This product requires certification to purchase.

20 in. x 25 ft. Silver R8 Flexible Air Duct

Atco Rubber Products

20 in. x 25 ft. Silver R8 Flexible Air Duct

  • Fast #
  • Part #A13102520
  • Item #3355690
  • Manufacturer Part #13102520
4.8 out of 5 Customer Rating
Brand image
Atco Rubber Products

20 in. x 25 ft. Silver R8 Flexible Air Duct

  • Fast #
  • Part #A13102520
  • Item #3355690
  • Manufacturer Part #13102520
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 2-ply Polyester
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
20 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round