This product requires certification to purchase.

22 in. x 25 ft. R6 Silver Flexible Air Duct - Boxed

Atco Rubber Products

22 in. x 25 ft. R6 Silver Flexible Air Duct - Boxed

  • Fast #
  • Part #A13602522
  • Item #7688442
  • Manufacturer Part #13602522
3.6 out of 5 Customer Rating
Brand image
Atco Rubber Products

22 in. x 25 ft. R6 Silver Flexible Air Duct - Boxed

  • Fast #
  • Part #A13602522
  • Item #7688442
  • Manufacturer Part #13602522
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
25 in
Length:
22 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
R value:
R6