This product requires certification to purchase.

3 in. x 25 ft. Silver Uninsulated Flexible Air Duct

Atco Rubber Products

3 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #A05102503
  • Item #3317169
  • Manufacturer Part #05102503
3.7 out of 5 Customer Rating
Brand image
Atco Rubber Products

3 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #A05102503
  • Item #3317169
  • Manufacturer Part #05102503
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Durable Metalized Polyester, Aluminum foil, and Polyester laminate construction is tear and puncture resistant
  • Low Maintenance
  • Flexible and maintains shape
  • Easily handled and installed
  • Low labor cost
  • Air-tight
  • Energy efficient
  • Encapsulated wire helix
  • No unraveling when cut to length
  • Quick installation
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
3 in
Insulated:
No
Length:
25 ft
Material:
Aluminum, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
UPC:
671094149656
Vent Duct Shape:
Round