This product requires certification to purchase.

4 in. x 8 ft. Flexible Air Duct

Atco Rubber Products

4 in. x 8 ft. Flexible Air Duct

  • Fast #
  • Part #A02070804
  • Item #1135640
  • Manufacturer Part #02070804
5 out of 5 Customer Rating
Brand image
Atco Rubber Products

4 in. x 8 ft. Flexible Air Duct

  • Fast #
  • Part #A02070804
  • Item #1135640
  • Manufacturer Part #02070804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Rugged all Metal inner core construction - non-combustible/puncture resistant
  • Semi-rigid yet flexible - easily shaped into bends, maintains shape/will not sag between supports
  • Lightweight compact cartons - reduces warehouse/jobsite handling costs and is easily stored
  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
4
Length:
8
Material:
Aluminum, Plastic
Material Type:
Polyester
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
UPC:
671094135086
Vent Duct Shape:
Round