This product requires certification to purchase.

4 x 10 x 6 in. Left End Boot

Atco Rubber Products

4 x 10 x 6 in. Left End Boot

Brand image
Atco Rubber Products

4 x 10 x 6 in. Left End Boot

  • Fast #
  • Part #A70442800
  • Item #7680913
  • Manufacturer Part #70442800
4.1 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
End Boot Position:
Left
Length:
10 in
Register Boot Opening:
4 in x 10 in
Width:
4 in



Ferguson Loader Loading animation for Ferguson.com