5 ft. x 6 in. Insulated Flexible Duct Sleeve with R8 Metalized Jacket
5 ft. x 6 in. Insulated Flexible Duct Sleeve with R8 Metalized Jacket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Insulated Flexible Duct Sleeve
- R8 Metalized Jacket
Specifications
- ASTM:
- ASTM C-518
- Diameter:
- 10 in
- Height:
- 6 in
- Length:
- 5 ft
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- R value:
- R8
- UPC:
- 671094286382
- Vent Duct Shape:
- Round