5 ft. x 8 in. Insulated Flexible Duct Sleeve with R8 Metalized Jacket
5 ft. x 8 in. Insulated Flexible Duct Sleeve with R8 Metalized Jacket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-518
- Diameter:
- 10 in
- Height:
- 8 in
- Length:
- 5 ft
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- R value:
- R8
- Vent Duct Shape:
- Round