This product requires certification to purchase.

5 in. 30 ga 90 Degree Duct Elbow

Atco Rubber Products

5 in. 30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #A70181000
  • Item #3640958
  • Manufacturer Part #70181000
5 out of 5 Customer Rating
Brand image
Atco Rubber Products

5 in. 30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #A70181000
  • Item #3640958
  • Manufacturer Part #70181000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5 in
Duct Elbow Type:
Seamwelded
Duct Size:
5 in
Elbow Degree:
90 DD
Gauge (metal):
30 ga
UPC:
671094195684
Vent Duct Shape:
Round