This product requires certification to purchase.

5 in. x 50 ft. Flexible Air Duct R6

Atco Rubber Products

5 in. x 50 ft. Flexible Air Duct R6

  • Fast #
  • Part #A13605005
  • Item #4036134
  • Manufacturer Part #13605005
3.8 out of 5 Customer Rating
Brand image
Atco Rubber Products

5 in. x 50 ft. Flexible Air Duct R6

  • Fast #
  • Part #A13605005
  • Item #4036134
  • Manufacturer Part #13605005
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
5 in
Length:
50 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round