5 x 4 in. Duct Reducer Round
5 x 4 in. Duct Reducer Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 4 in
- Duct Size:
- 5 in x 4 in
- Gauge (metal):
- 26 ga
- UPC:
- 671094205505
- Vent Duct Shape:
- Round
- With Crimp:
- Yes