This product requires certification to purchase.

6 in. x 25 ft. Black R4.2 Flexible Air Duct

Atco Rubber Products

6 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #A04002506
  • Item #3335218
  • Manufacturer Part #04002506
4.2 out of 5 Customer Rating
Brand image
Atco Rubber Products

6 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #A04002506
  • Item #3335218
  • Manufacturer Part #04002506
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Air-tight inner core
  • Energy efficient
  • No Fiberglass erosion into airstream
  • Encapsulated wire helix
  • No unraveling when cut to length
  • Quick installation
  • Smooth inner core
  • Low friction loss
  • Low operating cost
  • Thick blanket of Fiberglass insulation
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
UPC:
671094148970
Vent Duct Shape:
Round