This product requires certification to purchase.

6 in. x 50 ft. Silver R4.2 Flexible Air Duct

Atco Rubber Products

6 in. x 50 ft. Silver R4.2 Flexible Air Duct

  • Fast #
  • Part #A13005006
  • Item #2497663
  • Manufacturer Part #13005006
4.4 out of 5 Customer Rating
Brand image
Atco Rubber Products

6 in. x 50 ft. Silver R4.2 Flexible Air Duct

  • Fast #
  • Part #A13005006
  • Item #2497663
  • Manufacturer Part #13005006
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
  • Encapsulated wire helix - no unraveling when cut to length/quick installation
  • Smooth inner core - low friction loss/low operating cost
  • Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Length
50 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
Yes
Material
Fiberglass, Plastic, Steel
Material Type
Polyester
R value
R4.2
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1
UPC
671094265837