7 in. x 25 ft. Flexible Air Duct R6
7 in. x 25 ft. Flexible Air Duct R6
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- R6.0
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 7 in
- Length:
- 25 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- UPC:
- 671094265479
- Vent Duct Shape:
- Round