This product requires certification to purchase.

8 in. x 25 ft. Black R4.2 Flexible Air Duct

Atco Rubber Products

8 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #A04002508
  • Item #2833729
  • Manufacturer Part #04002508
4.1 out of 5 Customer Rating
Brand image
Atco Rubber Products

8 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #A04002508
  • Item #2833729
  • Manufacturer Part #04002508
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Air-tight inner core
  • Energy efficient
  • No Fiberglass erosion into airstream
  • Encapsulated wire helix
  • No unraveling when cut to length
  • Quick installation
  • Smooth inner core
  • Low friction loss
  • Low operating cost
  • Thick blanket of Fiberglass insulation
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Length
25 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Insulated
Yes
Material
Fiberglass, Plastic, Steel
Material Type
Polyester
R value
R4.2
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1
UPC
671094148987