L Size Nitrile Coated Nylon and Lycra Seamless Gloves (Pack of 12)
L Size Nitrile Coated Nylon and Lycra Seamless Gloves (Pack of 12)
Frequently Purchased Together
Product Details
Product Details
- Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- 100% Silicone free
- 360° breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 25% Thinner - than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, fit and feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest knitting technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
- Optimized grip - The micro-cup finish allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
Documents
Specifications
- ANSI:
- ANSI 105
- ASTM:
- ASTM F-2992-15
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- L
- Glove Type:
- Automotive Components, General Assembly, Horticulture, Micro-Engineering, Painting, Seamless
- Length:
- 8-7/10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga