A4 Cut Level Cut-Resistant Gloves with Kevlar Shell, Nitrile Grip, Large
MaxiFlex® Cut™ A4 Cut Level Cut-Resistant Gloves with Kevlar Shell, Nitrile Grip, Large
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- CutTech technology to develop our own unique high performance yarns and fibers that offer cut protection
- Patented Nitrile Micro Foam coating on palm & fingertips offers 360° breathability
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life
- Optimized grip delivered through our micro-cup finish
- Minimal penetration (strike through) leaving only the soft liner resting against the skin
Documents
Specifications
- Coating:
- Nitrile
- Collection:
- MaxiFlex® Cut™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Type:
- P341743L
- UPC:
- 616314275944