7 x 9 in. Electro Wipe (Pack of 30, Case of 6)
7 x 9 in. Electro Wipe (Pack of 30, Case of 6)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wiping down electronic equipment with these wipes, protects devices from static electricity and avoids dust
- Cleans/sanitizes surfaces to prevent germs from spreading
- Less dust collects on surfaces
Specifications
- Application:
- Television, Computer Screen
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 7 in
- Package Quantity:
- Pack of 30, Case of 6
- Product Type:
- Wiper
- Width:
- 9 in