9-1/2 x 12 in. Graffiti Wipe (Pack of 40, Case of 6)
9-1/2 x 12 in. Graffiti Wipe (Pack of 40, Case of 6)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Abrasive yet non scratching fabric aids in cleaning
- Effective against paint, enamel, ink, permanent market
- Non toxic when compared with other graffiti/paint removers
Specifications
- Application:
- Aluminum, Stainless Steel, Tile, Buses
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9-1/2 in
- Package Quantity:
- Pack of 40, Case of 6
- Product Type:
- Wiper
- Width:
- 12 in