1/2 in. Nominal Tube Cutter
Pipe Slice 1/2 in. Nominal Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1212-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pipe Slice
- Cutting blade replaces easily
- Cuts pipe quickly and easily
- Clips onto copper or CPVC tubing
- All-metal heavy duty construction for rugged durability
Specifications
- Application:
- Cutting
- Collection:
- Pipe Slice
- Color Finish Name:
- Zinc
- Cutting Capacity:
- 1/2 in
- Material:
- Metal
- UPC:
- 758635070287