3/4 in. Nominal Tube Cutter
Pipe Slice 3/4 in. Nominal Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1212-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clip on and rotate
- Self adjusting and locking to speed cuts
- Designed to eliminate external burrs
- Can be used with just one hand
- Useful in confined areas where clearance is at a minimum
- Heavy duty construction for rugged durability
- Available in 3 sizes, each designed to cut one tube size
- Replacement blades are easy to change
Specifications
- Application:
- Cutting
- Collection:
- Pipe Slice
- Color Finish Name:
- Zinc
- Cutting Capacity:
- 3/4 in
- Material:
- Metal
- UPC:
- 758635070294