This product requires certification to purchase.

16 in. Tyton Joint Ductile Iron Pipe

Atlantic States Cast Iron Pipe

16 in. Tyton Joint Ductile Iron Pipe

  • Fast #
  • Part #DI250TJP16
  • Item #1803770
  • Manufacturer Part #11610301111
5 out of 5 Customer Rating
Brand image
Atlantic States Cast Iron Pipe

16 in. Tyton Joint Ductile Iron Pipe

  • Fast #
  • Part #DI250TJP16
  • Item #1803770
  • Manufacturer Part #11610301111
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Simple
  • Sturdy
  • Reliable
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
  • No outlet for hand showers
  • Fits 1/2" or 3/4" supply pipe
  • Lifetime warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.15, ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-746
AWWA:
AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600
Application:
Water, Liquid, Gravity System
Ductile Iron Class:
CL250
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
16 in
Pressure Class:
300#
Thickness:
0.3 in
UL Listed:
Yes